Motion
66666801
1/2-13 UNC 6" Length Under Head, Standard Square Neck, Carriage Bolt
MI ITEM #11748764
MFR #66666801
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 UNC 6" Length Under Head, Standard Square Neck, Carriage Bolt
MI ITEM #11748764
MFR #66666801

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    6 in
  • Length Measurement Type
    Length Under Head
  • Thread Length
    6 in
  • Thread Size
    1/2-13

Details

  • Fastener Standard
    SAE J429
  • Finish Coating
    Zinc-Plated Clear Chromate
  • Grade
    Grade 8
  • Material
    Alloy Steel
  • Neck Type
    Standard Square
  • Package Quantity
    10
  • Thread Standard
    UNC
  • Threading
    Fully Threaded

Overview

Mfr description
66666801 66666801 1/2-13X6 GR8 ZINC FULL
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought