1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
66774134
4,400 Lb Capacity, 6-1/2" Lift Replacement Wheel Kit for Low Profile Pallet Jack 2" Min Lift Height, 48" Fork Length x 27" Fork Width, 27" Overall Width
Mi Item #
11748790
MFR #
66774134
Price
$257.40
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Material Transport
Pallet Jacks
Manual Pallet Jacks
Value Collection 66774134
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
66774134
4,400 Lb Capacity, 6-1/2" Lift Replacement Wheel Kit for Low Profile Pallet Jack 2" Min Lift Height, 48" Fork Length x 27" Fork Width, 27" Overall Width
Mi Item #
11748790
MFR #
66774134
Mfr description
66774134 66774134 2LD RLR&2STR WHL 4PK R
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$257
.40
/each
Add to Cart
Specifications
Dimensions
Fork Length
48 in
Fork Width
27 in
Lift Height
6-1/2 in
Minimum Height
2 in, 2.0000 in
Details
Type
Replacement Wheel Kit for Low Profile Pallet Jack
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items