Motion
67148320
1/4-20, 1-1/4" OAL, 31/32" Head Diam, Steel Elevator Bolt - Uncoated, Flat Head, UNC Thread, Grade 2
Mi Item #11748819
MFR #67148320
Price$0.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20, 1-1/4" OAL, 31/32" Head Diam, Steel Elevator Bolt - Uncoated, Flat Head, UNC Thread, Grade 2
Mi Item #11748819
MFR #67148320

Mfr description
67148320 67148320 1/4-20 X 1 1/4" PL ST
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.55/each

Specifications

Dimensions

  • Diameter
    31/32 in
  • Length
    1-1/4 in
  • Length Measurement Type
    Overall Length
  • Thread Size
    1/4-20 UNC

Details

  • Finish Coating
    Uncoated
  • Grade
    Grade 2
  • Head Style
    Flat
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)