Motion
67148767
5/16-18, 1-1/4" OAL, 1-3/16" Head Diam, Steel Elevator Bolt - Uncoated, Flat Head, UNC Thread, Grade 2
Mi Item #11748829
MFR #67148767
Price$0.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18, 1-1/4" OAL, 1-3/16" Head Diam, Steel Elevator Bolt - Uncoated, Flat Head, UNC Thread, Grade 2
Mi Item #11748829
MFR #67148767

Mfr description
67148767 67148767 5/16-18 X 1 1/4" PL ST
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.80/each

Specifications

Dimensions

  • Diameter
    1-3/16 in
  • Length
    1-1/4 in
  • Length Measurement Type
    Overall Length
  • Thread Size
    5/16-18 UNC

Details

  • Finish Coating
    Uncoated
  • Grade
    Grade 2
  • Head Style
    Flat
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)