Motion
67149120
3/8-16, 1-1/4" OAL, 1-5/16" Head Diam, Steel Elevator Bolt - Uncoated, Flat Head, UNC Thread, Grade 2
MI ITEM #11748838
MFR #67149120
Price$1.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16, 1-1/4" OAL, 1-5/16" Head Diam, Steel Elevator Bolt - Uncoated, Flat Head, UNC Thread, Grade 2
MI ITEM #11748838
MFR #67149120

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1.55/each

Specifications

Dimensions

  • Diameter
    1-5/16 in
  • Length
    1-1/4 in
  • Length Measurement Type
    Overall Length
  • Thread Size
    3/8-16 UNC

Details

  • Finish Coating
    Uncoated
  • Grade
    Grade 2
  • Head Style
    Flat
  • Material
    Steel

Overview

Mfr description
67149120 67149120 3/8-16 X 1 1/4" PL ST
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought