1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
67149245
3/8-16, 2" OAL, 1-5/16" Head Diam, Steel Elevator Bolt - Uncoated, Flat Head, UNC Thread, Grade 2
MI ITEM #
11748841
MFR #
67149245
Price
$1.90
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Fasteners
Bolts
Elevator Bolts
Value Collection 67149245
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
67149245
3/8-16, 2" OAL, 1-5/16" Head Diam, Steel Elevator Bolt - Uncoated, Flat Head, UNC Thread, Grade 2
MI ITEM #
11748841
MFR #
67149245
Mfr description
67149245 67149245 3/8-16 X 2" PL ST ELEV
Steel is strong and durable but less corrosion resistant than stainless steel
To improve its resistance to corrosion, it may receive additional finishes and coatings.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$1
.90
/each
Add to Cart
Specifications
Dimensions
Diameter
1-5/16 in
Length
2 in
Length Measurement Type
Overall Length
Thread Size
3/8-16 UNC
Details
Finish Coating
Uncoated
Grade
Grade 2
Head Style
Flat
Material
Steel
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items