Overview
Mfr description
67149369 67149369 3/8-16 X 2 3/4" PL ST
- Steel is strong and durable but less corrosion resistant than stainless steel
- To improve its resistance to corrosion, it may receive additional finishes and coatings.
Specifications
- Diameter1-5/16 in
- Length Measurement TypeOverall Length
- Length2-3/4 in
- Thread Size3/8-16 UNC
- Head StyleFlat
- MaterialSteel
- GradeGrade 2
- Finish CoatingUncoated
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data