Motion
67149526
1/4-20, 1-1/2" OAL, 31/32" Head Diam, Stainless Steel Elevator Bolt - Flat Head, UNC Thread, Grade 18-8
Mi Item #11748848
MFR #67149526
Price$3.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20, 1-1/2" OAL, 31/32" Head Diam, Stainless Steel Elevator Bolt - Flat Head, UNC Thread, Grade 18-8
Mi Item #11748848
MFR #67149526

Mfr description
67149526 67149526 1/4-20 X1 1/2" 18-8 SS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.43/each

Specifications

Dimensions

  • Diameter
    31/32 in
  • Length
    1-1/2 in
  • Length Measurement Type
    Overall Length
  • Thread Size
    1/4-20 UNC

Details

  • Grade
    18-8
  • Head Style
    Flat
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)