1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
67149724
5/16-18, 2" OAL, 1-3/16" Head Diam, Stainless Steel Elevator Bolt - Flat Head, UNC Thread, Grade 18-8
MI ITEM #
11748853
MFR #
67149724
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Fasteners
Bolts
Elevator Bolts
Value Collection 67149724
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
67149724
5/16-18, 2" OAL, 1-3/16" Head Diam, Stainless Steel Elevator Bolt - Flat Head, UNC Thread, Grade 18-8
MI ITEM #
11748853
MFR #
67149724
Mfr description
67149724 67149724 5/16-18X 2" 18-8 SS EL
Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
It is used in high-stress, outdoor and corrosive applications.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Diameter
1-3/16 in
Length
2 in
Length Measurement Type
Overall Length
Thread Size
5/16-18 UNC
Details
Grade
18-8
Head Style
Flat
Material
Stainless Steel
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items