Motion
67150045
5/16-18, 1-1/2" OAL, 1-3/16" Head Diam, Steel Elevator Bolt - Uncoated, Fanged Head, UNC Thread, Grade 2
MI ITEM #11748860
MFR #67150045
Price$1.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18, 1-1/2" OAL, 1-3/16" Head Diam, Steel Elevator Bolt - Uncoated, Fanged Head, UNC Thread, Grade 2
MI ITEM #11748860
MFR #67150045

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1.38/each

Specifications

Dimensions

  • Diameter
    1-3/16 in
  • Length
    1-1/2 in
  • Length Measurement Type
    Overall Length
  • Thread Size
    5/16-18 UNC

Details

  • Finish Coating
    Uncoated
  • Grade
    Grade 2
  • Head Style
    Fanged
  • Material
    Steel

Overview

Mfr description
67150045 67150045 5/16-18 X 1 1/2" PL ST
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought