Motion
67150128
1/4-20, 3/4" Overall Length, 23/32" Head Diam, Steel Elevator Bolt - Uncoated, Ribbed Head, UNC Thread, Grade 2
MI ITEM #11748862
MFR #67150128
Price$0.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20, 3/4" Overall Length, 23/32" Head Diam, Steel Elevator Bolt - Uncoated, Ribbed Head, UNC Thread, Grade 2
MI ITEM #11748862
MFR #67150128

Mfr description
67150128 67150128 1/4-20 X 3/4" PL ST EL
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.73/each

Specifications

Dimensions

  • Diameter
    23/32 in
  • Length
    3/4 in
  • Length Measurement Type
    Overall Length
  • Thread Size
    1/4-20 UNC

Details

  • Finish Coating
    Uncoated
  • Grade
    Grade 2
  • Head Style
    Ribbed
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)