Motion
67200329
#6-32 UNC, 7/8" Length Under Head Phillips Drive Machine Screw - Pan Head, Grade J82 Steel, Zinc-Plated Finish, External Tooth
Mi Item #11748887
MFR #67200329
Price$0.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6-32 UNC, 7/8" Length Under Head Phillips Drive Machine Screw - Pan Head, Grade J82 Steel, Zinc-Plated Finish, External Tooth
Mi Item #11748887
MFR #67200329

Mfr description
67200329 67200329 6-32 X 7/8 PH PHL MACH
  • External tooth washers have serrations on the outside diameter that grip both the fastener and workpiece to lock into place
  • Pan head types have cylindrical heads with rounded edges and flat bearing surfaces
  • Their low head height and large diameter provide increased driving power
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.43/each

Specifications

Dimensions

  • Length Measurement Type
    Length Under Head
  • Thread Size
    #6-32

Details

  • Drive Type
    Phillips
  • Fastener Standard
    ASME B18.13a; SAE J82
  • Finish Coating
    Zinc-Plated
  • Head Type
    Pan
  • Material
    Steel
  • Material Grade
    J82
  • Thread Standard
    UNC
  • Washer Type
    External Tooth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)