Motion
67206169
#8-32 UNC, 3/8" Length Under Head Phillips Drive Machine Screw - Pan Head, Grade 18-8 Stainless Steel, Internal Tooth
Mi Item #11749037
MFR #67206169
Price$0.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8-32 UNC, 3/8" Length Under Head Phillips Drive Machine Screw - Pan Head, Grade 18-8 Stainless Steel, Internal Tooth
Mi Item #11749037
MFR #67206169

Mfr description
67206169 67206169 8-32 X 3/8 18-8 SS MAC
  • Internal tooth washers have serrations on the inside diameter that grip both the fastener and workpiece to lock into place
  • Pan head types have cylindrical heads with rounded edges and flat bearing surfaces
  • Their low head height and large diameter provide increased driving power
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.20/each

Specifications

Dimensions

  • Length Measurement Type
    Length Under Head
  • Thread Size
    #8-32

Details

  • Drive Type
    Phillips
  • Fastener Standard
    ASME B18.13
  • Head Type
    Pan
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Thread Standard
    UNC
  • Washer Type
    Internal Tooth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)