Motion
67231449
M6x1.00 Metric Coarse, 6mm OAL, Cup Point Set Screw Grade 18-8 & Austenitic A2 Stainless Steel, 3mm Key
Mi Item #11749070
MFR #67231449
Price$0.45/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M6x1.00 Metric Coarse, 6mm OAL, Cup Point Set Screw Grade 18-8 & Austenitic A2 Stainless Steel, 3mm Key
Mi Item #11749070
MFR #67231449

Mfr description
67231449 67231449 M6 X 6MM CUP PT SOC HD
  • Cup points have a cup-shaped indentation at the end of the set screw s tapered point
  • The internal cup grips surfaces, resists deformation and reduces stress
  • Cup points work well with soft materials that cannot take high torque
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.45/ca

Specifications

Dimensions

  • Hex Key Size
    3.00 mm
  • Length
    6.00 mm
  • Length Measurement Type
    Overall Length
  • Thread Size
    M6x1.00 mm

Details

  • Drive Type
    Hex Socket
  • Fastener Standard
    DIN 916
  • Material
    Stainless Steel
  • Material Grade
    18-8, Austenitic Grade A2
  • Point Type
    Cup
  • System of Measurement
    Metric
  • Thread Standard
    Metric Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)