Motion
67231886
M8x1.25 Metric Coarse, 10mm OAL, Cup Point Set Screw Grade 18-8 & Austenitic A2 Stainless Steel, 4mm Key
Mi Item #11749077
MFR #67231886
Price$1.65/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M8x1.25 Metric Coarse, 10mm OAL, Cup Point Set Screw Grade 18-8 & Austenitic A2 Stainless Steel, 4mm Key
Mi Item #11749077
MFR #67231886

Mfr description
67231886 67231886 M8 X 10MM CUP PT SOC H
  • Cup points have a cup-shaped indentation at the end of the set screw s tapered point
  • The internal cup grips surfaces, resists deformation and reduces stress
  • Cup points work well with soft materials that cannot take high torque
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.65/ca

Specifications

Dimensions

  • Hex Key Size
    4.00 mm
  • Length
    10.00 mm
  • Length Measurement Type
    Overall Length
  • Thread Size
    M8x1.25 mm

Details

  • Drive Type
    Hex Socket
  • Fastener Standard
    DIN 916
  • Material
    Stainless Steel
  • Material Grade
    18-8, Austenitic Grade A2
  • Point Type
    Cup
  • System of Measurement
    Metric
  • Thread Standard
    Metric Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)