Motion
67232249
M12x1.75 Metric Coarse, 12mm OAL, Cup Point Set Screw Grade 18-8 & Austenitic A2 Stainless Steel, 6mm Key
MI ITEM #11749086
MFR #67232249
Price$2.98/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12x1.75 Metric Coarse, 12mm OAL, Cup Point Set Screw Grade 18-8 & Austenitic A2 Stainless Steel, 6mm Key
MI ITEM #11749086
MFR #67232249

Mfr description
67232249 67232249 M12 X 12MM CUP PT SOC
  • Cup points have a cup-shaped indentation at the end of the set screw s tapered point
  • The internal cup grips surfaces, resists deformation and reduces stress
  • Cup points work well with soft materials that cannot take high torque
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.98/ca

Specifications

Dimensions

  • Hex Key Size
    6.00 mm
  • Length
    12.00 mm
  • Length Measurement Type
    Overall Length
  • Thread Size
    M12x1.75 mm

Details

  • Drive Type
    Hex Socket
  • Fastener Standard
    DIN 916
  • Material
    Stainless Steel
  • Material Grade
    18-8, Austenitic Grade A2
  • Point Type
    Cup
  • System of Measurement
    Metric
  • Thread Standard
    Metric Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)