1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
67265405
#4-40 UNC, 3/4" OAL, Cup Point Set Screw Grade 18-8 Stainless Steel, 0.05" Key
MI ITEM #
11749095
MFR #
67265405
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Fasteners
Screws
Set Screws
Value Collection 67265405
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
67265405
#4-40 UNC, 3/4" OAL, Cup Point Set Screw Grade 18-8 Stainless Steel, 0.05" Key
MI ITEM #
11749095
MFR #
67265405
Mfr description
67265405 67265405 4-40 X 3/4 CUP PT SOCK
Cup points have a cup-shaped indentation at the end of the set screw s tapered point
The internal cup grips surfaces, resists deformation and reduces stress
Cup points work well with soft materials that cannot take high torque
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Hex Key Size
0.0500 in
Length
3/4 in
Length Measurement Type
Overall Length
Thread Size
#4-40 in
Details
Drive Type
Hex Socket
Material
Stainless Steel
Material Grade
18-8
Point Type
Cup
Thread Standard
UNC
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items