Motion
67266122
#10-24 UNC, 3/8" OAL, Cup Point Set Screw Grade 18-8 Stainless Steel, 3/32" Key
Mi Item #11749113
MFR #67266122
Price$0.13/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-24 UNC, 3/8" OAL, Cup Point Set Screw Grade 18-8 Stainless Steel, 3/32" Key
Mi Item #11749113
MFR #67266122

Mfr description
67266122 67266122 10-24 X 3/8 CUP PT SOC
  • Cup points have a cup-shaped indentation at the end of the set screw s tapered point
  • The internal cup grips surfaces, resists deformation and reduces stress
  • Cup points work well with soft materials that cannot take high torque
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.13/ca

Specifications

Dimensions

  • Hex Key Size
    3/32 in
  • Length
    3/8 in
  • Length Measurement Type
    Overall Length
  • Thread Size
    #10-24 in

Details

  • Drive Type
    Hex Socket
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Point Type
    Cup
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)