Overview
Mfr description
67266809 67266809 1/4-28 X 1 CUP PT SOCK
- Cup points have a cup-shaped indentation at the end of the set screw s tapered point
- The internal cup grips surfaces, resists deformation and reduces stress
- Cup points work well with soft materials that cannot take high torque
- Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bits
- The driving surface is protected from external damage and provides six sides of contact surface for added torque
- Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
- It is used in high-stress, outdoor and corrosive applications.
Specifications
- Point TypeCup
- Hex Key Size1/8 in
- Thread Size1/4-28 in
- Length Measurement TypeOverall Length
- Length1 in
- Drive TypeHex Socket
- Material Grade18-8
- MaterialStainless Steel
- Thread StandardUNF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data