Motion
67267161
5/16-24 UNF, 1/2" OAL, Cup Point Set Screw Grade 18-8 Stainless Steel, 5/32" Key
Mi Item #11749139
MFR #67267161
Price$0.53/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-24 UNF, 1/2" OAL, Cup Point Set Screw Grade 18-8 Stainless Steel, 5/32" Key
Mi Item #11749139
MFR #67267161

Mfr description
67267161 67267161 5/16-24 X 1/2 CUP PT S
  • Cup points have a cup-shaped indentation at the end of the set screw s tapered point
  • The internal cup grips surfaces, resists deformation and reduces stress
  • Cup points work well with soft materials that cannot take high torque
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.53/ca

Specifications

Dimensions

  • Hex Key Size
    5/32 in
  • Length
    1/2 in
  • Length Measurement Type
    Overall Length
  • Thread Size
    5/16-24 in

Details

  • Drive Type
    Hex Socket
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Point Type
    Cup
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)