Motion
67267443
3/8-16 UNC, 1-1/4" OAL, Cup Point Set Screw Grade 18-8 Stainless Steel, 3/16" Key
Mi Item #11749148
MFR #67267443
Price$1.93/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC, 1-1/4" OAL, Cup Point Set Screw Grade 18-8 Stainless Steel, 3/16" Key
Mi Item #11749148
MFR #67267443

Mfr description
67267443 67267443 3/8-16 X 1 1/4 CUP PT
  • Cup points have a cup-shaped indentation at the end of the set screw s tapered point
  • The internal cup grips surfaces, resists deformation and reduces stress
  • Cup points work well with soft materials that cannot take high torque
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.93/ca

Specifications

Dimensions

  • Hex Key Size
    3/16 in
  • Length
    1-1/4 in
  • Length Measurement Type
    Overall Length
  • Thread Size
    3/8-16 in

Details

  • Drive Type
    Hex Socket
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Point Type
    Cup
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)