Overview
Mfr description
67300327 67300327 1-8 TWO WAY LOCK NUT Z
- Two-way lock nuts have indentations in the flats that distort threads, which creates a locking action.
Specifications
- Thread Size1-8
- Finish CoatingZinc-Plated
- Height55/64 in
- Thread DirectionRight Hand
- GradeGrade 2
- MaterialSteel
- Thread StandardUNC
- TypeTwo Way Lock Nut
- Width Across Flats1-1/2 in
- Locking TypeDistorted Thread
- Distorted Thread TypeCenter Lock
- Military SpecificationsDoes Not Meet Military Specifications
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data