Motion
67317800
1/4" Screw, 18-8 Stainless Steel Fender Flat Washer 9/32" ID x 1-1/4" OD, 0.05" Thick
Mi Item #11749389
MFR #67317800
Price$2.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Screw, 18-8 Stainless Steel Fender Flat Washer 9/32" ID x 1-1/4" OD, 0.05" Thick
Mi Item #11749389
MFR #67317800

Mfr description
67317800 67317800 1/4" X 1 1/4" FENDER W
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.00/each

Specifications

Dimensions

  • Inside Diameter
    9/32 in
  • Outside Diameter
    1-1/4 in
  • Screw Size
    1/4
  • Thickness
    0.0500 in

Details

  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Type
    Fender
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)