Motion
67317925
3/8" Screw, 18-8 Stainless Steel Fender Flat Washer 13/32" ID x 1-1/2" OD, 0.06" Thick
Mi Item #11749392
MFR #67317925
Price$0.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Screw, 18-8 Stainless Steel Fender Flat Washer 13/32" ID x 1-1/2" OD, 0.06" Thick
Mi Item #11749392
MFR #67317925

Mfr description
67317925 67317925 3/8" X 1 1/2" FENDER W
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.40/each

Specifications

Dimensions

  • Inside Diameter
    13/32 in
  • Outside Diameter
    1-1/2 in
  • Screw Size
    3/8
  • Thickness
    0.0600 in

Details

  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Type
    Fender
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)