Motion
67318568
Split Lock Washer - 0.3820 in ID, 0.6830 in OD, 0.0940 in Thickness, Steel Material, Hot Dipped Galvanized Finish
Mi Item #11749409
MFR #67318568
Price$0.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 0.3820 in ID, 0.6830 in OD, 0.0940 in Thickness, Steel Material, Hot Dipped Galvanized Finish
Mi Item #11749409
MFR #67318568

Mfr description
67318568 67318568 3/8 LOCK WASHER GALVAN
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.48/each

Specifications

Dimensions

  • Maximum Inside Diameter
    0.3850 in
  • Maximum Outside Diameter
    0.6830 in
  • Maximum Thickness
    4.00 mm
  • Minimum Inside Diameter
    0.3820 in
  • Minimum Outside Diameter
    0.6800 in
  • Screw Size
    3/8
  • Thickness
    0.0940 in

Details

  • Fastener Standard
    DIN 127
  • Finish Coating
    Hot Dipped Galvanized
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • System of Measurement
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)