Motion
67319525
5/16-18 Thread, 2-1/2" Length Under Head, Steel Hex Head Bolt;Hot Dipped Galvanized Coated, 1/2" Hex, UNC Thread, ANSI/ASME B18.2.2 & ASME B18.2.1, Grade 2
Mi Item #11749433
MFR #67319525
Price$0.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 Thread, 2-1/2" Length Under Head, Steel Hex Head Bolt;Hot Dipped Galvanized Coated, 1/2" Hex, UNC Thread, ANSI/ASME B18.2.2 & ASME B18.2.1, Grade 2
Mi Item #11749433
MFR #67319525

Mfr description
67319525 67319525 5/16 X 2 1/2 HEX BOLT
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.45/each

Specifications

Dimensions

  • Hex Size
    1/2 in
  • Length
    2-1/2 in
  • Length Measurement Type
    Length Under Head
  • Thread Size
    5/16-18

Details

  • Coating
    Hot Dipped Galvanized
  • Fastener Standard
    ANSI/ASME B18.2.2; ASME B18.2.1
  • Material
    Steel
  • Material Grade
    Grade 2
  • Thread Standard
    UNC
  • Threading
    Partially Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)