Overview
Mfr description
67319566 67319566 5/16 X 3 HEX BOLT W/NU
- Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
Specifications
- Thread Size5/16-18
- Length3 in
- MaterialSteel
- Material GradeGrade 2
- CoatingHot Dipped Galvanized
- Fastener StandardANSI/ASME B18.2.2; ASME B18.2.1
- Hex Size1/2 in
- Length Measurement TypeLength Under Head
- ThreadingPartially Threaded
- Thread StandardUNC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data