Overview
Mfr description
67321083 67321083 1/2 X 6 HEX BOLT W/NUT
- Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
Specifications
- Thread Size1/2-13
- Length6 in
- MaterialSteel
- Material GradeGrade 2
- CoatingHot Dipped Galvanized
- Fastener StandardANSI/ASME B18.2.2; ASME B18.2.1
- Hex Size3/4 in
- Length Measurement TypeLength Under Head
- ThreadingPartially Threaded
- Thread StandardUNC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data