Motion
67323725
1/4-20 UNC 3-1/2" Length Under Head, Standard Square Neck, Carriage Bolt
Mi Item #11749536
MFR #67323725
Price$1.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 UNC 3-1/2" Length Under Head, Standard Square Neck, Carriage Bolt
Mi Item #11749536
MFR #67323725

Mfr description
67323725 67323725 1/4-20X3 1/2 GALV CARR
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.28/each

Specifications

Dimensions

  • Length
    3-1/2 in
  • Length Measurement Type
    Length Under Head
  • Thread Size
    1/4-20

Details

  • Fastener Standard
    ASME B18.5
  • Finish Coating
    Galvanized Zinc-Plated
  • Grade
    1006-1050
  • Material
    Steel
  • Neck Type
    Standard Square
  • Thread Standard
    UNC
  • Threading
    Fully Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)