Motion
09310590

Pro-Source
09310590

4,200 psi Fixed, Stainless Steel, Sewer Pressure Washer Nozzle 4.5mm Orifice Diam, 1/4" Thread, FPT, Polished
MI ITEM #11749723
MFR #09310590
Price$26.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09310590

4,200 psi Fixed, Stainless Steel, Sewer Pressure Washer Nozzle 4.5mm Orifice Diam, 1/4" Thread, FPT, Polished
MI ITEM #11749723
MFR #09310590

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$26.33/each

Specifications

Dimensions

  • Orifice Diameter
    4.50 mm
  • Thread Size
    1/4 in

Details

  • Color Finish
    Polished
  • Material
    Stainless Steel
  • Max Pressure
    4,200 psi
  • Maximum Flow Rate
    4.50 gpm
  • Style
    Fixed
  • Thread Type
    FPT
  • Type
    Sewer

Overview

Mfr description
09310590 4.5 X 1/4 SEWER NOZZLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought