Motion
09310673

Pro-Source
09310673

3,000 psi Rotating, Stainless Steel, Sewer Pressure Washer Nozzle 5.5mm Orifice Diam, 1/8" Thread, FPT, Polished
MI ITEM #11749728
MFR #09310673
Price$62.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09310673

3,000 psi Rotating, Stainless Steel, Sewer Pressure Washer Nozzle 5.5mm Orifice Diam, 1/8" Thread, FPT, Polished
MI ITEM #11749728
MFR #09310673

Mfr description
09310673 5.5 X 1/8 ROTATING ROTATING SEW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.55/each

Specifications

Dimensions

  • Orifice Diameter
    5.50 mm
  • Thread Size
    1/8 in

Details

  • Color Finish
    Polished
  • Material
    Stainless Steel
  • Max Pressure
    3,000 psi
  • Maximum Flow Rate
    5.50 gpm
  • Style
    Rotating
  • Thread Type
    FPT
  • Type
    Sewer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)