Motion
09310681

Pro-Source
09310681

3,000 psi Rotating, Stainless Steel, Sewer Pressure Washer Nozzle 8mm Orifice Diam, 1/4" Thread, FPT, Polished
Mi Item #11749729
MFR #09310681
Price$59.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09310681

3,000 psi Rotating, Stainless Steel, Sewer Pressure Washer Nozzle 8mm Orifice Diam, 1/4" Thread, FPT, Polished
Mi Item #11749729
MFR #09310681

Mfr description
09310681 8 X 1/4 ROTATING ROTATING SEWER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59.73/each

Specifications

Dimensions

  • Orifice Diameter
    8.00 mm
  • Thread Size
    1/4 in

Details

  • Color Finish
    Polished
  • Material
    Stainless Steel
  • Max Pressure
    3,000 psi
  • Maximum Flow Rate
    8.00 gpm
  • Style
    Rotating
  • Thread Type
    FPT
  • Type
    Sewer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)