1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
33076407
36"LANCE, MOLDED GRIP
Mi Item #
11749805
MFR #
33076407
Price
$32.53
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Outdoor Equipment and Lawn Maintenance
Pressure Washers and Accessories
Pressure Washer Parts and Accessories
Pro-Source 33076407
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
33076407
36"LANCE, MOLDED GRIP
Mi Item #
11749805
MFR #
33076407
Mfr description
33076407 36"LANCE, MOLDED GRIP POWER WAS
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$32
.53
/each
Add to Cart
Specifications
Dimensions
Length
36 in
Thread Size
1/4 in
Details
Material
Zinc Plated
Max Pressure
6,000 psi
Style
C
Thread Type
Male
Type
Lance
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items