Motion
48352272

Pro-Source
48352272

Electric, 20 Amp, 4 hp, 2,000 psi, 3 GPM, Cold Water Pressure Washer AR Triplex Ceramic Plunger, 50' x 3/8" Hose, 220 Max Volts
Mi Item #11750129
MFR #48352272
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
48352272

Electric, 20 Amp, 4 hp, 2,000 psi, 3 GPM, Cold Water Pressure Washer AR Triplex Ceramic Plunger, 50' x 3/8" Hose, 220 Max Volts
Mi Item #11750129
MFR #48352272

Mfr description
48352272 2000PSI 4HP 3GPM 220V ELEC COLD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Length
    50.00 ft
  • Hose Size
    3/8 in
  • Maximum Voltage Rating
    220.00

Details

  • Additional Information
    2 Wheel Cart Frame
  • Amperage Rating
    20.00
  • Engine Brand
    Universal Motor
  • Engine Power Type
    Electric
  • Horsepower
    4.00 HP
  • Number Of Power Phases
    1
  • Pressure
    2,000 psi
  • Pump Type
    AR Triplex Ceramic Plunger
  • Rate of Flow
    3.00 GPM
  • Type
    Cold Water
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)