Motion
48352546

Pro-Source
48352546

Gas, 11 hp, 3,000 psi, 4 GPM, Hot Water Pressure Washer General Triplex Ceramic Plunger, 50' x 3/8" Hose
Mi Item #11750134
MFR #48352546
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
48352546

Gas, 11 hp, 3,000 psi, 4 GPM, Hot Water Pressure Washer General Triplex Ceramic Plunger, 50' x 3/8" Hose
Mi Item #11750134
MFR #48352546

Mfr description
48352546 3000PSI 11HP DK BLU GAS HOT WTR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Length
    50.00 ft
  • Hose Size
    3/8 in

Details

  • Additional Information
    4 Wheel Frame
  • Displacement
    389.0 cc/rev
  • Engine Brand
    Honda
  • Engine Power Type
    Gas
  • Horsepower
    11.00 HP
  • Pressure
    3,000 psi
  • Pump Type
    General Triplex Ceramic Plunger
  • Rate of Flow
    4.00 GPM
  • Type
    Hot Water
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)