Motion
48352553

Pro-Source
48352553

Electric, 35 Amp, 8 hp, 3,000 psi, 4 GPM, Hot Water Pressure Washer General Triplex Ceramic Plunger, 50' x 3/8" Hose, 220 Max Volts
Mi Item #11750135
MFR #48352553
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
48352553

Electric, 35 Amp, 8 hp, 3,000 psi, 4 GPM, Hot Water Pressure Washer General Triplex Ceramic Plunger, 50' x 3/8" Hose, 220 Max Volts
Mi Item #11750135
MFR #48352553

Mfr description
48352553 3000PSI 8HP 4GPM DK BL ELEC HOT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Length
    50.00 ft
  • Hose Size
    3/8 in
  • Maximum Voltage Rating
    220.00

Details

  • Additional Information
    4 Wheel Frame
  • Amperage Rating
    35.00
  • Engine Brand
    Universal Motor
  • Engine Power Type
    Electric
  • Horsepower
    8.00 HP
  • Pressure
    3,000 psi
  • Pump Type
    General Triplex Ceramic Plunger
  • Rate of Flow
    4.00 GPM
  • Type
    Hot Water
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)