Motion
48352785

Pro-Source
48352785

Electric, 20 Amp, 2.3 hp, 1,100 psi, 3 GPM, Hot Water & Steam Pressure Washer General Triplex Ceramic Plunger, 50' x 3/8" Hose, 110 Max Volts
MI ITEM #11750142
MFR #48352785
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
48352785

Electric, 20 Amp, 2.3 hp, 1,100 psi, 3 GPM, Hot Water & Steam Pressure Washer General Triplex Ceramic Plunger, 50' x 3/8" Hose, 110 Max Volts
MI ITEM #11750142
MFR #48352785

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Length
    50.00 ft
  • Hose Size
    3/8 in
  • Maximum Voltage Rating
    110.00

Details

  • Additional Information
    4 Wheel Frame, Diesel Burner, Use Diesel Fuel for the Hot Water Burner
  • Amperage Rating
    20.00
  • Engine Brand
    Universal Motor
  • Engine Power Type
    Electric
  • Horsepower
    2.30 HP
  • Pressure
    1,100 psi
  • Pump Type
    General Triplex Ceramic Plunger
  • Rate of Flow
    3.00 GPM
  • Type
    Hot Water/Steam

Overview

Mfr description
48352785 1100PSI 2.3HP DK BLU ELEC HOT/S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought