Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
63472146

4 x 0.05, 16mm Hole Aluminum Oxide Cutoff Wheel - Use with Angle Grinders
MI ITEM #11750387
MFR #63472146

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
63472146 4" F/5590005011PRO CUTTING WHEE
  • Resinoids are made from polymer or phenolic resins creating a flexible bond.

Specifications

  • Wheel Diameter
  • Material
    Aluminum Oxide
  • Bond Type
    Resinoid
  • Reinforcement Type
    Non-Reinforced
  • Tool Comp
    Angle Grinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought