Motion
74511486

Pro-Source
74511486

10-5/8" High x 9-1/4" Wide Square Steel Shovel 28" Long Wood D-Grip Handle, Front Turned
Mi Item #11750508
MFR #74511486
Price$61.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
74511486

10-5/8" High x 9-1/4" Wide Square Steel Shovel 28" Long Wood D-Grip Handle, Front Turned
Mi Item #11750508
MFR #74511486

Mfr description
74511486 28" 9-1/2 X 11-1/2" WOOD D HAND
  • Steel is a commonly used material due to its strength and durability. It is used for digging, picking up snow and general purpose applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$61.98/each

Specifications

Dimensions

  • Blade Height
    10-5/8 in
  • Blade Width
    9-1/4 in
  • Handle Length
    28 in

Details

  • Blade Material
    Steel
  • Blade Type
    Square
  • Color
    Black
  • Handle Material
    Wood
  • Handle Type
    D-Grip
  • PSC Code
    5110
  • Step Type
    Front Turned
  • Type
    Shovel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)