Motion
74511494

Pro-Source
74511494

10-7/8" High x 9-1/4" Wide Square Steel Shovel 48" Long Fiberglass Straight Handle, Front Turned
Mi Item #11750509
MFR #74511494
Price$70.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
74511494

10-7/8" High x 9-1/4" Wide Square Steel Shovel 48" Long Fiberglass Straight Handle, Front Turned
Mi Item #11750509
MFR #74511494

Mfr description
74511494 48"L X 9-1/2"W FIBERGLASS SQUAR
  • Steel is a commonly used material due to its strength and durability. It is used for digging, picking up snow and general purpose applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$70.15/each

Specifications

Dimensions

  • Blade Height
    10-7/8 in
  • Blade Width
    9-1/4 in
  • Handle Length
    48 in

Details

  • Blade Material
    Steel
  • Blade Type
    Square
  • Handle Material
    Fiberglass
  • Handle Type
    Straight
  • PSC Code
    5110
  • Step Type
    Front Turned
  • Type
    Shovel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)