Motion
74511502

Pro-Source
74511502

11-1/2" High x 8-1/2" Wide Round Steel Shovel 48" Long Fiberglass Straight Handle, Front Turned
Mi Item #11750510
MFR #74511502
Price$115.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
74511502

11-1/2" High x 8-1/2" Wide Round Steel Shovel 48" Long Fiberglass Straight Handle, Front Turned
Mi Item #11750510
MFR #74511502

Mfr description
74511502 48"L X 8-3/4"W FIBERGLASS ROUND
  • Steel is a commonly used material due to its strength and durability. It is used for digging, picking up snow and general purpose applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$115.98/each

Specifications

Dimensions

  • Blade Height
    11-1/2 in
  • Blade Width
    8-1/2 in
  • Handle Length
    48 in

Details

  • Blade Material
    Steel
  • Blade Type
    Round
  • Color
    Black
  • Handle Material
    Fiberglass
  • Handle Type
    Straight
  • PSC Code
    5110
  • Step Type
    Front Turned
  • Type
    Shovel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)