Motion
74511544

Pro-Source
74511544

Refuse Hook with 54-3/4" Straight Wood Handle;7-7/8" Blade Width, 4 Tines, 8-7/8" Tine Length
Mi Item #11750511
MFR #74511544
Price$112.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
74511544

Refuse Hook with 54-3/4" Straight Wood Handle;7-7/8" Blade Width, 4 Tines, 8-7/8" Tine Length
Mi Item #11750511
MFR #74511544

Mfr description
74511544 54"LONG WOOD HNDL REFUSE HOOK 4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$112.88/each

Specifications

Dimensions

  • Blade Width
    7-7/8 in
  • Handle Length
    54-3/4 in
  • Tine Length
    8-7/8 in

Details

  • Handle Material
    Wood
  • Handle Type
    Straight
  • Number Of Tines
    4
  • PSC Code
    5110
  • Type
    Refuse Hook
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)