Motion
74511577

Pro-Source
74511577

Spading Fork with 48" Straight Fiberglass Handle;8-3/4" Blade Width, 4 Tines, 12-3/4" Tine Length
Mi Item #11750512
MFR #74511577
Price$55.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
74511577

Spading Fork with 48" Straight Fiberglass Handle;8-3/4" Blade Width, 4 Tines, 12-3/4" Tine Length
Mi Item #11750512
MFR #74511577

Mfr description
74511577 48"L FIBERGLS 4 TINS MATERIAL H
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.35/each

Specifications

Dimensions

  • Blade Width
    8-3/4 in
  • Handle Length
    48 in
  • Tine Length
    12-3/4 in

Details

  • Handle Material
    Fiberglass
  • Handle Type
    Straight
  • Number Of Tines
    4
  • PSC Code
    5110
  • Type
    Spading Fork
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)