Motion
74511635

Pro-Source
74511635

13-3/4" High x 11" Wide Square Steel Shovel 48" Long Wood Straight Handle
Mi Item #11750513
MFR #74511635
Price$70.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
74511635

13-3/4" High x 11" Wide Square Steel Shovel 48" Long Wood Straight Handle
Mi Item #11750513
MFR #74511635

Mfr description
74511635 48"L X 11"W GENERAL PURPOSE SHO
  • Steel is a commonly used material due to its strength and durability. It is used for digging, picking up snow and general purpose applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$70.70/each

Specifications

Dimensions

  • Blade Height
    13-3/4 in
  • Blade Width
    11 in
  • Handle Length
    48 in

Details

  • Blade Material
    Steel
  • Blade Type
    Square
  • Color
    Black
  • Handle Material
    Wood
  • Handle Type
    Straight
  • PSC Code
    5110
  • Type
    Shovel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)