Motion
78254737

Pro-Source
78254737

Check Valve - Aluminum Material, 1/8 in Port Size, 113.76 psi Maximum Operating Pressure
Mi Item #11750565
MFR #78254737
Price$15.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
78254737

Check Valve - Aluminum Material, 1/8 in Port Size, 113.76 psi Maximum Operating Pressure
Mi Item #11750565
MFR #78254737

Mfr description
78254737 1/8 NPT THREAD INLINE CHECK VAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.80/each

Specifications

Dimensions

  • Port Size
    1/8 in

Details

  • Body Material
    Aluminum
  • Check Valve Type
    In-line
  • End Connections
    FNPT x FNPT
  • Maximum Operating Pressure
    113.76 psi
  • Minimum Operating Pressure
    4.3 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)