Motion
84708601

Pro-Source
84708601

55 Gal Drum Dolly;1,250 Lb Capacity, For 1 Drum
Mi Item #11750739
MFR #84708601
Price$164.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
84708601

55 Gal Drum Dolly;1,250 Lb Capacity, For 1 Drum
Mi Item #11750739
MFR #84708601

Mfr description
84708601 55 GAL 1250LB CAP HI LOAD DRUM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$164.45/each

Specifications

Dimensions

  • Height
    6-1/2 in
  • Outside Diameter
    23-1/2 in

Details

  • For Drum Capacity
    55 gal
  • Load Capacity
    1,250 lb
  • Material
    Steel
  • Number Of Drums
    1
  • Number of Wheels
    5
  • Swivel Casters
    5
  • Type
    Drum Dolly
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)