Motion
84708635

Pro-Source
84708635

55 Gal Drum Dolly;1,000 Lb Capacity, For 1 Drum
Mi Item #11750742
MFR #84708635
Price$140.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
84708635

55 Gal Drum Dolly;1,000 Lb Capacity, For 1 Drum
Mi Item #11750742
MFR #84708635

Mfr description
84708635 55 GAL 1000LB CAP DRUM DOLLIE C
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$140.05/each

Specifications

Dimensions

  • Height
    5-1/2 in
  • Outside Diameter
    24-1/2 in

Details

  • For Drum Capacity
    55 gal
  • Load Capacity
    1,000 lb
  • Material
    Steel
  • Number Of Drums
    1
  • Number of Wheels
    4
  • Swivel Casters
    4
  • Type
    Drum Dolly
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)