1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
84708643
55 Gal Drum Dolly;1,000 Lb Capacity, For 1 Drum
MI ITEM #
11750743
MFR #
84708643
Price
$47.05
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Heating and Cooling
Heaters
Pail and Drum Heaters
Pro-Source 84708643
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
84708643
55 Gal Drum Dolly;1,000 Lb Capacity, For 1 Drum
MI ITEM #
11750743
MFR #
84708643
Mfr description
84708643 55 GAL 1000LB CAP DRUM DOLLIE C
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$47
.05
/each
Add to Cart
Specifications
Dimensions
Height
5-1/2 in
Outside Diameter
24-1/2 in
Details
For Drum Capacity
55 gal
Load Capacity
1,000 lb
Material
Steel
Number Of Drums
1
Number of Wheels
4
Swivel Casters
4
Type
Drum Dolly
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items