Motion
84708668

Pro-Source
84708668

55 Gal Drum Dolly;2,000 Lb Capacity, For 1 Drum
Mi Item #11750746
MFR #84708668
Price$218.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
84708668

55 Gal Drum Dolly;2,000 Lb Capacity, For 1 Drum
Mi Item #11750746
MFR #84708668

Mfr description
84708668 2000LB CAP STEEL CROSS DRUM DOL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$218.10/each

Specifications

Dimensions

  • Height
    5-3/4 in
  • Outside Diameter
    24-1/8 in

Details

  • For Drum Capacity
    55 gal
  • Load Capacity
    2,000 lb
  • Material
    Steel
  • Number Of Drums
    1
  • Number of Wheels
    4
  • Swivel Casters
    4
  • Type
    Drum Dolly
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)