Motion
84708676

Pro-Source
84708676

55 Gal Drum Dolly;2,000 Lb Capacity, For 1 Drum
Mi Item #11750747
MFR #84708676
Price$314.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
84708676

55 Gal Drum Dolly;2,000 Lb Capacity, For 1 Drum
Mi Item #11750747
MFR #84708676

Mfr description
84708676 8 CASTER 2000LB CAP DRUM CADDIE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$314.18/each

Specifications

Dimensions

  • Height
    5-3/8 in
  • Outside Diameter
    26 in

Details

  • For Drum Capacity
    55 gal
  • Load Capacity
    2,000 lb
  • Material
    Steel
  • Number Of Drums
    1
  • Number of Wheels
    8
  • Swivel Casters
    8
  • Type
    Drum Dolly
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)